Abbotsford
sieeqg6100d

SIEMENS CANADA EQG6100D 100A 6/12-Circuits Generator Panel, 3-Pole 1-Phase

Price $923.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG6100D

Description

Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

Specifications

Brand Name Siemens Sub Brand Generator Panel
Type EQG Number of Spaces 6
Voltage Rating 240 V Amperage Rating 100 A
Interrupt Rating 10kA Phase 1
Size 16.9x12x3.8 in HxWxD in Bus Rating 30
Wiring Configuration 3 Wire Frequency Rating 60 Hz
Application For Residential use UPC 662862567871

Packages

1 - UNIT - 1 63 - SKID - 63