SIEMENS CANADA EQG660D 60A 6/12-Circuits Generator Panel, 3-Pole 1-Phase
Description
Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Type | EQG | Number of Spaces | 6S/12S |
Voltage Rating | 240 V | Amperage Rating | 60 A |
Interrupt Rating | 10kA | Phase | 1P |
Size | 16.9x12x3.8 in HxWxD in | Bus Rating | 60 |
Wiring Configuration | 3W | Frequency Rating | 60 Hz |
Application | Residential | UPC | 662862134660 |
Packages
1 - UNIT - 1 |