
ABB 125Amp 3-Phase, 30-CCT GE PowerMark Main Breaker Loadcenter, accepts 1 inch THQL Style Breakers, Indoor Enclosure
Description
PowerMark⢠Load center. 125 A main current rating. 3-phase. Main breaker 22 kAIC rated standard. Factory installed. All load center top or bottom entry. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.
Specifications
Brand Name | GE | Sub Brand | PowerMark Plus |
Item Name | Load Center | Number of Circuits | 30 |
Number of Spaces | 30 | Voltage Rating | 120/208 VAC |
Amperage Rating | 125 A | Interrupt Rating | 22 kA |
Phase | 3 | Enclosure Type | Type 1 Indoor |
Breaker Type | Main | Wiring Configuration | 4-Wire |
Construction | Aluminum Bus/Copper Stab | Includes | Cover, Door Kit |
Standards | CSA Certified | Application | For Service Entrance Equipment |
Packages
1 - UNIT - 1 |