Abbotsford
sieeq442qj125

SIEMENS CANADA EQ442QJ125 42 Circuit 3 Phase 4 Wire 240V 125Amp Siemens Load Center

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:EQ442QJ125

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Indoor loadcentre enclosures and trims are formed of cold rolled, code gauge steel. All devices are finished with ASA 61 gray paint (electro deposition painting process). The combination flush/surface trim is flat and plumb in appearance. The door latch design secures the door to the trim to keep it from opening in the event of fault conditions. The enclosures and interiors provide 41/4” (108 mm) side wiring gutters for branch circuits. Main bus bars are formed of cold rolled, one piece tin plated (acid bath tin, zincate process) aluminum. Main lugs, neutral assemblies, and ground bars are suitable for copper or aluminum conductors and comply with the requirements of CSA. The exclusive split neutral gives a neutral termination at every breaker position, and is mounted, along with bus bars, on a base part made of engineered resin. Loadcentre is suitable for 65,000 AIC maximum. CSA listed for 60/75¿C wiring applications, ratings are as follows: loadcentre main terminals 60/75¿C cu/al wire, branch breaker terminals–60/75¿C cu/al wire. All loadcentres are CSA listed under file #13069. Individual circuit breakers are thermal magnetic, quick-make quick-break, trip free, plug-in construction. All two and three pole breakers are common trip. All circuit breakers are CSA listed under file #14374. Breakers 125 Amp and below are available at 10 and 22 K.A. I.C.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Three Phase Main Breaker Load Centers Type EQ, Lockable
Number of Circuits 42 Number of Spaces 84
Number of Poles 3 Voltage Rating 240 V
Amperage Rating 125 A Interrupt Rating 10 kA
Phase 3 Mounting Type Combination
Enclosure Type Type 1 Indoor Size 46x14.4x4.4 in HxWxD in
Breaker/Load Center Type Miniature/Earth Leakage Bus Rating 125 A
Wiring Configuration 4 Wire Conductor Size 6-300 MCM
Frequency Rating 60 Hz Finish Gray
Dimensions 365 mm W x 111 mm D x 1168 mm H Application For Residential use
UPC 662862567697

Packages

1 - UNIT - 1