![sieeq442qr125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330304598.jpg?preset=medium)
SIEMENS CANADA EQ442QR125 125Amp 240V 3-Phase/4-Wire 42-Circuit Loadcenter EQ4 Service Entrance Rated
Description
A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings.
Specifications
Brand Name | Siemens | Sub Brand | Instawire™ |
Item Name | Three Phase Main Breaker Load Centers | Number of Circuits | 42 |
Voltage Rating | 240 VAC | Amperage Rating | 124 A |
Interrupt Rating | 10 kA | Phase | 3 |
Series/Model | EQ4 | Wiring Configuration | 4 Wire |
Power Rating | 4 W | Construction | Aluminum |
Dimensions | 14-3/8 in W x 4-3/8 in D x 46 in H | Application | For Residential and Light Commercial Applications |
UPC | 662862135193 |
Packages
1 - UNIT - 1 |