![sieeq418100c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234837.jpg?preset=medium)
SIEMENS EQ418100C Loadcentres/Breakers Three Phase Main Lug Load Centers EQ 100 A, 3 PH, 240 VAC, Type 1 Indoor Copper Bus
Description
EQ4, MLO, 18 Circuits, 100A, 3PH 4W, 120/208V, Type 1, Copper, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Three Phase Main Lug Load Centers | Type | EQ |
Number of Circuits | 18 | Number of Spaces | 36 |
Voltage Rating | 240 VAC | Amperage Rating | 100 A |
Interrupt Rating | 10 kA | Phase | 3 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 1 Indoor |
Size | 28x14.4x4.4 in HxWxD in | Bus Rating | 100 A |
Wiring Configuration | 4 Wire | Conductor Size | 14-2/0 AWG |
Frequency Rating | 60 Hz | Construction | Copper Bus |
Dimensions | 14.4 in W x 4.4 in D x 28 in H | Standards | CSA Certified |
Application | For Residential | UPC | 662862571434 |
Packages
1 - UNIT - 1 |