
ARLINGTON INDUSTRIES 10 inch x 7 inch Arlington Meter Mounting Base, White
Description
Meter Mounting Bases, One-piece construction., Paintable. Gangable. UV rated, plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Meter Mounting Base |
Material | UV Rated Plastic | Mounting | Surface |
Type | One-Piece, Paintable, Gangable | Color/Finish | White |
Dimensions | 7 in W x 1-1/8 in D x 10 in H | Application | For any Siding Type, Siding Butts to Edge of Meter Base |
UPC | 018997422781 |
Packages
10 - UNIT - (10) |