Abbotsford
arlmm23

ARLINGTON INDUSTRIES 17.625 inch x 23 inch Meter Mounting Base, Grey

Price $65.8248 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MM23

Description

One-piece construction. Paintable. Gangable. UV rated plastic for long outdoor life.FEATURES AND BENEFITS:• Installs before or after the siding is up and works with any siding type• Provides a smooth, flat mounting surface• Provides a 1” overhang to cover siding• Gangable to accommodate most meter sizes• Break off flanges for retrofit work

Specifications

Brand Name Arlington Material UV-Rated Plastic
UPC 018997422828

Packages

10 - UNIT - (10)