
CIRCA METALS MD40-3 40Amp 600V 20HP Nema 3R Hydel SW Manual Meter Disconnect
Description
SW Manual meter disconnect.
Specifications
Brand Name | Hydel | Item Name | Disconnect Safety Switch |
Voltage Rating | 600 V | Amperage Rating | 40 A |
Load Rating | 20 hp | NEMA Rating | NEMA 3R |
For Use With | Manual Meter |
Packages
1 - UNIT - 1 |