
CIRCA METALS MD60-3 60Amp 600V 30HP Nema 3R Hydel SW Manual Meter Disconnect
Description
SW Manual meter disconnect.
Specifications
Brand Name | Hydel | Item Name | Disconnect Safety Switch |
Voltage Rating | 600 V | Amperage Rating | 60 A |
Load Rating | 30 hp | NEMA Rating | NEMA 3R |
For Use With | Manual Meter |
Packages
1 - UNIT - 1 |