Abbotsford
mica2n125tl2tnbfg

ABB A2N125TL2TNB-FG Circuit Breaker with Lug A2 125 A,

Price $379.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A2N125TL2TNB-FG

Description

Molded Circuit Breaker A2 comes with Lugs, 22kA, 125AMP

Specifications

Brand Name ABB Item Name Circuit Breaker with Lug
Type A2 Interrupt Rating 25 kA
Amperage Rating 125 A UPC 624871011967

Packages

1 - UNIT - 1