![mica2n150tl2tnbfg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174202625.jpg?preset=medium)
ABB A2N150TL2TNB-FG Circuit Breaker with Lug A2 150 A,
Description
Molded Circuit Breaker A2 comes with Lugs, 22kA, 150AMP
Specifications
Brand Name | ABB | Item Name | Circuit Breaker with Lug |
Type | A2 | Interrupt Rating | 25 kA |
Amperage Rating | 150 A | UPC | 624871011950 |
Packages
1 - UNIT - 1 |