CIRCA METALS CT4-TSMB MTR SOCK 5 JAW 400A
Description
CT4 Series 400 A Meter Socket 120/240 V, Single Phase, 36 inch enclosure with 5 jaws.
Specifications
Brand Name | Hydel Enterprises | Item Name | Meter Socket |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Jaws | 5 |
Series/Model | CT4 | Dimensions | 36 in L |
Packages
1 - UNIT - 1 |