CIRCA METALS STC703RK MTR SOCK 200A 7 JAW 3PH4W UG/OH/IN
Description
Specifications
Brand Name | Hydel Enterprises | Item Name | Meter Socket with Insulation Neutral |
Type | O/H and U/G | Wire Size | 6 AWG - 250 MCM |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 3 | Number of Jaws | 7 |
Number of Wires | 4 | NEMA Rating | NEMA 3R |
Series/Model | STC | Wattage | 4 W |
Number of Cutouts | 1 | Dimensions | 12 in W x 5-1/8 in D x 21-1/2 in H |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |