ABB ELECTRIFICATION CANADA INC BP320-TV Microlectric® Meter Socket with Bypass 320 A, 1 PH, 120/240 V, 600 V
Description
Microelectric® BP320-Series Self-contained meter socket. Double 1/2 inch stud connectors to accommodate compression lugs for underground service-type connectors (neutral and line side). Tunnel-type connectors (load side). No current transformer required. Simplifies installation, reduces maintenance costs for electric utility. Unparalleled safety features, including a make-before-break by-pass system. CSA certified and complies with 2015 Canadian electrical code.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Bypass | Type | Meter Sockets |
Amperage Rating | 320 A | Voltage Rating | 120/240 V, 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface/Recessed/Partially Recessed | Dimensions | 5-15/16 in W x 15-9/16 in D x 34-1/16 in H |
Standards | CSA 27716 | Application | For Underground Installation |
UPC | 624871010212 |
Packages
1 - UNIT - 1 |