ABB BP320-TV-250 Microlectric® Meter Socket with Bypass 320 A, 1 PH, 120/240 V, 600 V
Description
Meter socket 320A 120/240V underground complete with bypass grey with connector kit 2 x 250 kcmil.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Bypass | Type | Self-Contained |
Wire Size | (1) 500 kcmil or (2) 250 kcmil Line/Load, (2) 250 kcmil Neutral | Amperage Rating | 320 A |
Voltage Rating | 120/240 V, 600 V | Phase | 1 |
Number of Positions | 1 | NEMA Rating | NEMA 3R Weatherproof |
Series/Model | BP320 | Color | Gray |
Connection | Tunnel | Dimensions | 15-9/16 in W x 5-15/16 in D x 34-1/16 in H |
Standards | CSA 27716 Certified | Application | For Underground Installation |
UPC | 624871012056 |
Packages
1 - UNIT - 1 |