ABB ELECTRIFICATION CANADA INC BP320-TV-250B MTR SOCK 320A 120/240VUGB W DBL LUG 250MCM GRY
Description
Meter socket 320A 120/240V underground complete with bypass grey with connector kit 2 x 250 kcmil
Specifications
Brand Name | ABB | Item Name | Self-Contained Meter Socket and with Gray Bypass and Connector Kit |
Type | Underground | Wire Size | 250 kcmil |
Amperage Rating | 320 A | Voltage Rating | 120/240 V |
Series/Model | BP320 Series | Color | Gray |
Dimensions | 15-9/16 in W x 5-15/16 in D x 34-1/16 in H | Standards | cCSA Certified |
UPC | 624871013183 |
Packages
1 - UNIT - 1 |