ABB ELECTRIFICATION CANADA INC BP320-V Microlectric® Meter Socket with Bypass 320 A, 1 PH, 120/240 V, 600 V
Description
Self contained over head meter socket with bypass mechanism. 320 A overhead 600 V maximum. Self-contained meter socket with bypass mechanism. Single phase service. Line and load side termination, tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Neutral termination, tunnel type connectors. Dual rated 2 x 250 kcmil. Supplied with screw type sealing ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Bypass | Type | Meter Sockets |
Amperage Rating | 320 A | Voltage Rating | 120/240 V, 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface/Recessed/Partially Recessed | Dimensions | 5-15/16 in W x 15-9/16 in D x 34-1/16 in H |
Standards | CSA 27716 | Application | For Overhead Installation |
UPC | 624871010205 |
Packages
1 - UNIT - 1 |