ABB ELECTRIFICATION CANADA INC BP320-V-250 Microlectric® Meter Socket 320 A, 1 PH, 120/240 V
Description
Meter socket 320A 120/240V overhead complete with bypass grey with connector kit 2 x 250 kcmil.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Overhead, Weatherproof |
Wire Size | (2) 250 kcmil | Amperage Rating | 320 A |
Voltage Rating | 120/240 V | Phase | 1 |
NEMA Rating | Type 3R | Series/Model | BP320 |
Dimensions | 5-15/16 in W x 15-9/16 in D x 34-1/16 in H | Standards | CSA 27716 Certified |
Application | Overhead Installation | UPC | 624871012049 |
Packages
1 - UNIT - 1 |