ABB ELECTRIFICATION CANADA INC BP320-V-250B MTR SOCK 320A 120/240VOHB W BYPASS TWIN LUG GR
Description
Meter socket 320A 120/240V overhead complete with bypass grey with connector kit 2 x 250 kcmil
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Meter Socket with Bypass | Type | Self Contained |
Wire Size | (1) 500 kcmil or (2) 250 kcmil Line/Load, (2) 250 kcmil Neutral | Amperage Rating | 320 A |
Voltage Rating | 120/240 V, 600 V | Phase | 1 |
Number of Positions | 1 | NEMA Rating | NEMA 3R |
Series/Model | BP320 | Color | Gray |
Connection | Tunnel | Dimensions | 15-9/16 in W x 5-15/16 in D x 34-1/16 in H |
Standards | CSA 27716 Certified | Application | For Underground Installation |
UPC | 624871013190 |
Packages
1 - UNIT - 1 |