Abbotsford
miccl4v

ABB 20Amp 600V Microlectric Transformer Rated Meter Socket 4 Jaw, Circuit Closing on Left Side

Price $415.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL4-V

Description

MICROELECTRIC® meter socket, CL series with circuit closing on left side having conductor range of 14-10 AWG. Aluminium tunnel type connectors for both load and line sides. Circuit closing feature to short out current transformer upon removal of meter. For overhead hub opening only. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Transformer Rated Meter Socket Type Meter Sockets
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 7-5/8 in W x 3-11/16 in D x 9-1/4 in H Standards CSA 27716
Application Overhead Hub Opening Only UPC 624871020495

Packages

1 - UNIT - 1