![micct104](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212682.jpg?preset=medium)
ABB CT104 20Amp 600V Microlectric® CT Series 4-Jaw Meter Socket, Transformer Rated c/w Compartment for Test Switch
Description
MICROLECTRIC® unwired meter socket with test switch provision for use in AB, Sask., Man., Ont., N.B., N.S., P.E.I. Suits 14 to 10 AWG conductor range. Tunnel type connectors for both load and line sides. For underground service only. Supplied with screw type ring. Meter compartment cover overlaps lower test switch compartment cover. Insertion of meter securely holds upper cover in place by means of a catch. A removable mounting bridge is provided for fastening test switch.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Un-Wired |
Amperage Rating | 20 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
Mounting Type | Surface | Dimensions | 11-13/16 in W x 19-1/8 in H x 5-7/16 in D |
Includes | Test Switch, Mounting Plate | Standards | CSA 27716 Certified |
Application | For Underground Service Only | UPC | 624871003467 |
Packages
1 - UNIT - 1 |