Abbotsford
micct105

ABB ELECTRIFICATION CANADA LLC CT105 20Amp 600V CT Series Meter Socket 5 Jaw Transformer Rated with Compartment for Test Switch

Price $821.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT105

Description

Tunnel type connectors for both load and line sides. For underground service only. Meter compartment cover overlaps lower test switch compartment cover; insertion of meter securely holds upper cover in place by means of a catch. Lower test switch compartment cover securely held by upper cover and a catch at bottom. A removable mounting bridge is provided for fastening test switch. Supplied with screw type ring. Comes with compartment for test switch. 5 jaw. Unwired unit with test switch provision.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Switch Type Transformer Rated
Wire Size 14-10 AWG Amperage Rating 20 A
Voltage Rating 600 V Phase 1
Number of Jaws 5 NEMA Rating Type 3R
Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H Standards CSA 27716 Certified
Application For Underground Installation UPC 624871003474

Packages

1 - UNIT - 1
Customers who bought this item also bought