Abbotsford
micct105l

ABB CT105-L 20Amp 600V Microlectric® CT Series 5-Jaw Meter Socket, Transformer Rated c/w Compartment for Test Switch

Price $943.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT105-L

Description

Meter socket comes with compartment for test switch. Conductor range: 14-10 AWG. Tunnel type connectors for both load and line sides. For underground service only. Meter compartment cover overlaps lower test switch compartment cover; insertion of meter securely holds upper cover in place by means of a catch. Lower test switch compartment cover securely held by upper cover and a catch at bottom. A removable mounting bridge is provided for fastening test switch. Supplied with screw type ring. Primarily used in: AB, Sask, Man, Ont, N.B, N.S, P.E.I.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Compartment Type Transformer Rated
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H
Standards CSA 27716, BC Hydro Approved Application For Underground Service Only
UPC 624871006598

Packages

1 - UNIT - 1
Customers who bought this item also bought