Abbotsford
micct105swlmh

ABB CT105-SWLMH 20Amp 600V 5-Jaw Meter Socket Transformer for Manitoba Hydro

Price $1,774.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT105-SWLMH

Description

Meter socket transformer rated 20 amperes 600 volts. 5 jaw. Factory prewired unit with lockout device on bottom door. For Manitoba Hydro.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Weatherproof
Wire Size 14-10 AWG Amperage Rating 20 A
Voltage Rating 600 V Phase 1
Number of Jaws 5 NEMA Rating Type 3
Series/Model CT-SWL Connection Tunnel Type
Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H Standards CSA 27716 Certified
Application Manitoba Hydro, Underground Service UPC 624871011264

Packages

1 - UNIT - 1
Customers who bought this item also bought