Abbotsford
micct106swl

ABB CT106-SWL 20Amp 600V Microlectric® Transformer Rated Meter Socket 6-Jaw

Price $1,696.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT106-SWL

Description

MICROLECTRIC® meter socket factory pre-wired with lockout device on bottom door for use in Alberta. Suits 14 to 10 AWG conductor range. Tunnel type connectors for both load and line sides. For underground service only. Lower test switch compartment cover securely held by upper cover and a out device with an enlarged pad hole. Furnished with tamper resistant device for meter ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Lockout Device Type Pre-Wired
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 6
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H Standards CSA 27716
Application Underground Service Only UPC 624871004969

Packages

1 - UNIT - 1
Customers who bought this item also bought