![micjs4a4twe](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180365467.jpg?preset=medium)
ABB JS4A-4TWE 400Amp 120/240V Microlectric® Single Phase Service Meter Socket, Saskatchewan
Description
Aluminium feed JS4 series meter socket.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Automatic Circuit Closing Device | Type | Transformer Rated |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Jaws | 4 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 514.35 mm W x 209.55 mm D x 965.2 mm H | Standards | CSA 27716 |
Application | For Overhead/Underground Installation | UPC | 624871004198 |
Packages
1 - UNIT - 1 |