![micjs4bstw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154042604.jpg?preset=medium)
ABB JS4B-STW 400Amp 120/240V Microlectric® Single Phase Service Meter Socket, British Colombia
Description
Aluminium feed JS4 series meter socket.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Test Switch | Type | Meter Sockets |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | NEMA 3R Weatherproof |
Material | Sheet Metal | Mounting Type | Surface |
Standards | CSA 27716 Certified | Application | For Overhead/Underground Installation, use in British Colombia |
UPC | 624871059464 |
Packages
1 - UNIT - 1 |