ABB ELECTRIFICATION CANADA INC JS4B-TLHO Microlectric® Meter Socket with Test Switch 400 A, 1 PH, 120/240 V
Description
JS4 underground 5 jaw twin cover. Provision only for current transformer. For Hydro-One.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Test Switch | Type | Meter Sockets |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | NEMA 3R Weatherproof |
Material | Sheet Metal | Dimensions | 533.4 mm W x 784.098 mm D x 279.4 mm H |
Includes | Prewire/Test Switch, Latch | Standards | CSA 27716 Certified |
Application | For Overhead/Underground Installation, use in Hydro-One | UPC | 624871011295 |
Packages
1 - UNIT - 1 |