Abbotsford
micjs4btlho

ABB JS4B-TLHO Microlectric® Meter Socket with Test Switch 400 A, 1 PH, 120/240 V

Price $3,315.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:JS4B-TLHO

Description

JS4 underground 5 jaw twin cover. Provision only for current transformer. For Hydro-One.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Test Switch Type Meter Sockets
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Material Sheet Metal Dimensions 533.4 mm W x 784.098 mm D x 279.4 mm H
Includes Prewire/Test Switch, Latch Standards CSA 27716 Certified
Application For Overhead/Underground Installation, use in Hydro-One UPC 624871011295

Packages

1 - UNIT - 1
Customers who bought this item also bought