Abbotsford
micct113l

ABB CT113-L 20Amp 600V Microlectric® CT Series Meter Socket, Transformer Rated c/w Compartment for Test Switch

Price $1,204.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT113-L

Description

Microlectric® CT Series 20Amp 600V; Transformer Rated c/w Compartment for Test Switch Product Specifications: • Conductor range: 14-10 AWG • Tunnel type connectors for both load and line sides • For underground service only • Meter compartment cover overlaps lower test switch compartment cover; insertion of meter securely holds upper cover in place by means of a catch • Lower test switch compartment cover securely held by upper cover and a catch at bottom • A removable mounting bridge is provided for fastening test switch • Supplied with screw type ring • Primarily used in: AB, Sask., Man., Ont., N.B., N.S., P.E.I.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Compartment Type Transformer Rated
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 13
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H
Standards CSA 27716, BC Hydro Approved Application For Underground Service Only
UPC 624871006581

Packages

1 - UNIT - 1