
CIRCA METALS JA400WT 100Amp Hydel Meter Base 4 Jaw Overhead Underground
Description
Socket meter 120/240V 100A, with circuit breaker. CSA weatherproof enclosure 3. Suitable for mobile homes, farm services, trailers, temporary services, etc.
Specifications
Brand Name | Hydel Enterprises | Item Name | Meter Socket with Circuit Breaker |
Cable Entry | 1/2 - 2 in | Wire Size | 6-1/0 AWG Copper/Aluminum |
Amperage Rating | 100 A | Voltage Rating | 120/240 V |
Number of Jaws | 4 | NEMA Rating | NEMA 3R |
Series/Model | JA | Number of Poles | 2 |
Dimensions | 7-3/8 in W x 4-3/8 in D x 22 in H | Application | For Mobile Homes, Farm Services, Trailers, Temporary Services, etc |
Packages
1 - UNIT - 1 |