
CIRCA METALS JA402P125 200Amp Hydel Meter Socket 4 Jaw Overhead comes with 125Amp Breaker
Description
Meter socket with circuit breaker, CSA enclosure 3. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations.
Specifications
Brand Name | Hydel | Item Name | Meter Socket with 125 A Breaker |
Wire Size | 6-250 MCM Copper/Aluminum | Amperage Rating | 200 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Jaws | 4 | Number of Wires | 3 |
NEMA Rating | NEMA 3 | Series/Model | JA |
Dimensions | 10-1/4 in W x 5-1/4 in D x 30 in H | Standards | CSA Certified |
Application | For Temporary Service, Farm Service, Trailers, Recreational Parks, Commercial and Residential Locations |
Packages
1 - UNIT - 1 |