![hydja402psdlb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539852.jpg?preset=medium)
CIRCA METALS JA402PSDLB 200Amp 120/240V 4 Jaw 3 Wire Single Phase Hydel Meter Socket less Breaker
Description
Meter socket 200 Amp - 120/240 VOLT. Combination meter socket circuit breaker. CSA enclosure 3. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations.
Specifications
Brand Name | Hydel Enterprises | Item Name | Combination Meter Socket Circuit Breaker |
Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Jaws | 4 | Number of Wires | 3 |
Standards | CSA Enclosure 3 | Application | Temporary Service, Farm Service, Trailers, Recreational Parks, Commercial and Residential Locations Applications |
Packages
1 - UNIT - 1 |