
IDEAL INDUSTRIES 2014 Splice Cap Insulator for 2011S (50/Box)
Description
Splice cap insulator is used for convenient, safe and fast installation. Snap-on nylon construction.
Specifications
Brand Name | Ideal | Item Name | Splice Cap Insulator |
Type | Round, Snap-On | Voltage Rating | 600 V |
Temperature Rating | 105 °C | Material | Nylon |
For Use With | 2006S and 2008S Terminal Lugs and 20011S Connectors | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Fast, Permanent, Pressure Type Connections | UPC | 781789450117 |
Packages
1 - UNIT - 1 |