Abbotsford
micco1100g

ABB CO1-100G 100Amp 120/240V Microlectric Combination Meter Socket, with Breaker and Gutter

Price $873.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO1-100G

Description

Meter sockets combination with or without breaker 100A 120/240V max. Conductor range: 6-1/0 AWG. Aluminum tunnel type connectors for both load and line sides. For overhead installation. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Bottom compartment has provision for 2 pole circuit breakers (max. 100 A) Siemens (QP), GE (TQL), Cutler Hammer (BR) and Schneider (CHOMT). Supplied with screw type ring. Weatherproof type 3R enclosure. Primarily used in: All provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 100 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/8 in D x 23-1/2 in H
Standards CSA 27716 Application For Underground Installation
UPC 624871005409

Packages

1 - UNIT - 1 48 - UNIT = 48
Customers who bought this item also bought