Abbotsford
micco1100hi

ABB CO1-100HI Microlectric® Combination Meter Socket with Breaker 100 A, 1 PH, 120/240 V

Price $746.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO1-100HI

Description

Meter socket, CO1 Series, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 100 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/8 in D x 23-1/2 in H
Standards CSA 27716, Hydro-Quebec Approved Application For Overhead Installation
UPC 624871005003

Packages

1 - UNIT - 1
Customers who bought this item also bought