Abbotsford
micco1100hig

ABB ELECTRIFICATION CANADA INC CO1-100HI-G Meter socket w/breaker 6-1/0AWG 120/240V 100AMP

Price $830.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO1-100HI-G

Description

Aluminium tunnel type connectors for both load and line sides. For overhead installation. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Bottom compartment has provision for 2 pole circuit breakers (max 100 A) Siemens (QP), GE (TQL), cutler hammer (BR) and Schneider (CHOMT). Supplied with screw type ring. Weatherproof type 3R enclosure. 100 A (22 KA Siemens breaker) as per Hydro QC spec, c/w gutter for underground.

Specifications

Brand Name ABB Type Meter Sockets
Voltage Rating 120/240 V Phase 1
Standards CSA 27716 Application For Underground Installation
UPC 624871005812

Packages

1 - UNIT - 1