
ABB CO12-100HI-U Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 4 Jaws 120/240 V
Description
Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 2 gang underground with provision c/w 2 x 100 A type Q breakers. 22 kA Siemens breaker as per Hydro Quebec spec.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | 2-Gang |
Wire Size | 6-1/0 AWG | Amperage Rating | 200 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 2 |
Circuit Breaker Type | Type Q2100H | NEMA Rating | NEMA 3R Weatherproof |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Connection | Aluminum Tunnel | Dimensions | 16-1/2 in W x 4-3/8 in D x 23-1/2 in H |
Includes | Blank Compartment, Screw Type Ring, 1/2 in Stud | Standards | CSA 27716 Certified |
Application | For Underground Installation | UPC | 624871008653 |
Packages
1 - UNIT - 1 |