Abbotsford
micco12100hiu

ABB CO12-100HI-U Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 4 Jaws 120/240 V

Price $2,304.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO12-100HI-U

Description

Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 2 gang underground with provision c/w 2 x 100 A type Q breakers. 22 kA Siemens breaker as per Hydro Quebec spec.

Packages

1 - UNIT - 1