ABB CO12-100-U MTR SOCK 200A W/Q2100BREAKER 2P
Description
Meter socket 200 amperes (100 amperes per position). Underground. 2 gang, provision for Siemens 2 x Q2100 100 amperes 2 pole 10 kA rated circuit breakers.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Meter Sockets |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Poles | 2 | Standards | CSA 27716 |
Application | For underground installation | UPC | 624871010045 |
Packages
1 - UNIT - 1 |