![micco14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159584683.jpg?preset=medium)
ME CO14 200A/120-240V COMBO OH MTR
Description
Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 4 gang with provision for 4 x 100 A type Q breakers.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Breaker | Type | 4 Gang, Weatherproof, 2-Story |
Wire Size | 6-1/0 AWG | Amperage Rating | 100 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Positions | 4 | NEMA Rating | NEMA 3R Weatherproof |
Mounting Type | Surface, Partially Recessed | Dimensions | 33-1/8 in W x 23-1/2 in H x 4-3/8 in D |
Includes | Screw Type Ring | Standards | CSA 27716 Certified |
Application | For Overhead Installation | UPC | 624871005386 |
Packages
1 - UNIT - 1 |