![micco27b200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174202722.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC CO27B-200 Microlectric® Combination Meter Socket with Breaker 200 A, 3 PH, 120/208 V
Description
Meter socket complete with Siemens QJ 200A 3 pole 10 kA rated circuit breaker
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
Cable Entry | Left Hand | Wire Size | 2 AWG - 250 kcmil Line/Load |
Amperage Rating | 200 A | Voltage Rating | 120/208 V |
Phase | 3 | Circuit Breaker Type | Type QR |
NEMA Rating | Type 3R Weatherproof | Series/Model | CO27 |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Connection | Aluminum Tunnel | Dimensions | 11-13/16 in W x 5-7/16 in D x 32-3/4 in H |
Includes | Screw Type Sealing Rings | Standards | CSA 27716 |
Application | For Overhead Installation | UPC | 624871002668 |
Packages
1 - UNIT - 1 |