![micco2msb200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196609.jpg?preset=medium)
ABB CO2MSB-200 200Amp 120/240V Microlectric® Combination Meter Socket with Breaker
Description
MICROLECTRIC® meter socket with combination overhead-underground clockwise 200 A breaker and neutral bar (splitter included) for use in Alberta. Suits 6 AWG to 250 kcmil conductor range. Tunnel type connectors for both load and line sides. For combination overhead/underground service only. With CO2FB connection wires.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Jaws | 4 |
Mounting Type | Surface | Dimensions | 12 in W x 39-3/8 in H x 5-7/16 in D |
Includes | Breaker | Standards | CSA 27716 Certified |
Application | For Combination Overhead/Underground Applications | UPC | 624871004433 |
Packages
1 - UNIT - 1 |