ABB ELECTRIFICATION CANADA INC BS2L-TCVGN MTR SCOK 200A/600V OHOH UG OS GRD LUG NUET
Description
Meter socket oversize enclosure Lay-In Lug 200 amperes over/under combination with lay-in lugs. 4 jaw, ground lug on neutral
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Ground Lug on Neutral | Type | Oversize Enclosure, Lay-In Lug |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
NEMA Rating | NEMA 3R Weatherproof | Dimensions | 12 in W x 17-1/8 in H x 5-7/16 in D |
Includes | Screw Type Sealing Ring | Standards | CSA 27716 Certified |
Application | For Overhead/Underground Installation | UPC | 624871012179 |
Packages
1 - UNIT - 1 |