ABB ELECTRIFICATION CANADA INC BS2-TCVGN MTR SCOK 100A/600V OHOH UG OS GRD LUG NUET
Description
Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination overhead-underground, ground lug on neutral
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Ground Lug on Neutral | Type | Oversize Enclosure, Overhead-Underground |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
NEMA Rating | NEMA 3R Weatherproof | Dimensions | 12 in W x 17-1/8 in H x 5-7/16 in D |
Includes | Screw Type Sealing Ring | Standards | CSA 27716 Certified |
Application | For Overhead/Underground Installation | UPC | 624871012155 |
Packages
1 - UNIT - 1 |