![micco2200g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159404443.jpg?preset=medium)
ABB CO2-200G 200Amp 120/240V Combination Meter Socket with Breaker and Gutter
Description
Combination with or without Breaker. 4 jaw underground c/w 200 A breaker and gutter.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Dimensions | 11-13/16 in W x 5-7/16 in D x 32-3/4 in H | Standards | CSA 27716 |
Application | For Underground Installation | UPC | 624871049830 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 |