ABB TMPC312410R MTR STACK 100A 4H 3R
Description
Meter stack module. 100 A current per meter socket. 4 meter per stack. 1200 bus ampacity. Indoor and outdoor enclosure type. 7 jaw design.
Specifications
Brand Name | GE | Item Name | Meter Stack Module |
Amperage Rating | 100 A | Phase | 3 |
Number of Jaws | 7 | Number of Poles | 3 |
Mounting Type | Bolt-On | Dimensions | 19-1/4 in W x 8-3/4 in D x 68-5/8 in H |
Packages
1 - UNIT - 1 |