Abbotsford
gedtmpc3l8r

ABB TMPC3L8R 3PH 800Amp General Electric Maintenance Module

Price $2,358.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMPC3L8R

Description

Tap/main terminal box. 800 A current rating. 3-phase, 4-wire, 120/208 VAC voltage. Top/bottom feed. (4) 250-500 KCMIL line side lug and wire sizes lugs included with terminal box.

Specifications

Brand Name GE Item Name Tap/Main Terminal Box
Wire Size 250 - 500 kcmil Amperage Rating 800 A
Voltage Rating 120/208 VAC Phase 3
Includes Lugs UPC 783164309652

Packages

1 - UNIT - 1