ABB TMPC612R 125Amp 120/240VAC 1Phase 3W 6H Nema 3R GE Controls Meter Module Stack
Description
TMPC Residential meter stack module. 200 A current per meter socket. 3 meter per stack. 800 bus ampacity. Indoor and outdoor enclosure type. 1-phase horizontal bus. 5 jaw design.
Specifications
Brand Name | GE | Item Name | Meter Stack Module |
Type | 6-High, Horizontal Bus | Amperage Rating | 200 A |
Voltage Rating | 240/120 V | Phase | 1 |
Number of Jaws | 4 | Number of Wires | 3 |
Dimensions | 12.25 in W x 66.25 in H | Application | For Indoor and Outdoor Applications |
UPC | 783164309362 |
Packages
1 - UNIT - 1 |